Shop All Utility Sink Faucets
Central Brass
Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole
Mfr # 1131-B
Zoro # G6508793
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.5"
- Finish Polished Chrome
- Overall Height 2.31"
- Weight 2.46
- Valve Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 1131-B
- Zoro # G6508793
- UPC # 763439023674
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 7.5" |
Overall Height | 2.31" |
Center-Center Fitting Size | 4" |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 2.46 |
Valve Type | Compression |
Number of Holes | 3 Hole |
Connection Type | NPSM |
Handle Included | Yes |
Installation | Deck Mount |
Handle Style | Canopy |
Style | Commercial |
ADA Compliant | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cover Plate, Sensor, Royal Closet Valves (EL595A)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- Central Brass Utility Sink Faucets