Shop All Utility Sink Faucets
Central Brass
Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome
Mfr # 0471-RC
Zoro # G6510412
product price: $101.25
/ea
Free Shipping & Returns
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.06
- Overall Height 5.94"
- Overall Width 8.44"
- Finish Rough Chrome
- Connection Type IP, Cooper Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0471-RC
- Zoro # G6510412
- UPC # 763439016225
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Height | 5.94" |
Overall Width | 8.44" |
Connection Size | 1/2" |
Center-Center Fitting Size | 6" |
Spout Length | 4-1/2-Inch |
Details
Weight | 4.06 |
Finish | Rough Chrome |
Connection Type | IP, Cooper Sweat |
Style | Commercial |
Mount Type | Centerset |
ADA Compliant | No |
Valve Type | Compression |
Handle Style | Cross |
Installation | Wall Mount |
Handle Included | Yes |
Spout Reach | 4.5" |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SGL FaucetPull Spout (CA87011SRS)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 4-1/2" O.D., 20 in H, 6 PK (T8R20-4-45A)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (80465)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- Central Brass Utility Sink Faucets