Shop All Utility Sink Faucets
Central Brass
Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2"
Mfr # 0466-5
Zoro # G6505835
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.82
- Overall Height 3.94"
- Finish Rough Brass
- Overall Width 7.5"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0466-5
- Zoro # G6505835
- UPC # 763439015853
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Height | 3.94" |
Overall Width | 7.5" |
Center-Center Fitting Size | 3.5" |
Connection Size | 1/2" |
Spout Length | 6-Inch |
Details
Weight | 2.82 |
Finish | Rough Brass |
ADA Compliant | Yes |
Spout Reach | 6.25" |
Valve Type | Compression |
Style | Commercial |
Mount Type | Centerset |
Handle Included | Yes |
Connection Type | Direct Sweat |
Handle Style | Lever |
Installation | Wall Mount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMINOLE NIPPLE GALV 2"" X 6"" (8700155552)
- LEGEND VALVE 1" T-758 S.S. Y-STRAINER (113-495)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- RHEEM Ignitor Advantage Plus (SP12143)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- Central Brass Utility Sink Faucets