Shop All Kitchen Faucets
Central Brass
Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole
Mfr # 1172-ELS17-E0.5
Zoro # G6502177
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Valve Type Compression
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 1172-ELS17-E0.5
- Zoro # G6502177
- UPC # 763439009500
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Spout Length | 4-3/32-Inch |
Overall Width | 23.75" |
Overall Height | 11.31" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Mount Type | Widespread |
Handle Included | Yes |
Installation | Deck Mount |
Style | Commercial |
Handle Style | Wrist Blade |
Connection Type | NPSM |
Spout Reach | 4.13" |
Description
The Central Brass Two Handle Concealed Ledge Kitchen Faucet is a deck mount, commercial style faucet with a polished chrome finish. It has a 3 hole installation, a compression valve type, a 1/2" connection size, a flow rate of 1.5 GPM, a spout length of 4-3/32-Inch, an overall width of 23.75", an overall height of 11.31", a wrist blade handle style, a 6 - 16" center-center fitting size, a NPSM connection type, and a spout reach of 4.13". Handle is included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPG PROLUXE GAL Deep PRM Solid Base (SIK710-140/01)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- ZORO SELECT 1/4" Low Lead Brass Cap (700081-04)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (0123-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4 (0047-UA1)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5 (0048-UA3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-TA)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- WATTS Air Gap Faucet Chrome (0959753)
- Central Brass Kitchen Faucets & Accessories