Shop All Kitchen Faucets
Central Brass
Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75"
Mfr # 80122-ELS17
Zoro # G6511198
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Spout Length 4-3/32-Inch
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80122-ELS17
- Zoro # G6511198
- UPC # 763439009524
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 4-3/32-Inch |
Connection Size | 1/2" |
Overall Height | 10.94" |
Overall Width | 15.75" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Handle Included | Yes |
Handle Style | Wrist Blade |
Spout Reach | 4.13" |
Installation | Deck Mount |
Style | Commercial |
Connection Type | NPSM |
Mount Type | Standard |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket (9801-005)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black (ZUSA-TF-PTC-743)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (R0T2025-PP)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-TA)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome (0128-A)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.3 (0048-TA1)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- Central Brass Kitchen Faucets & Accessories