Shop All Kitchen Faucets
Central Brass
Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome
Mfr # 0128-A
Zoro # G6510272
product price: $110.67
/ea
Free Shipping & Returns
$110.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Connection Size 1/2"
- Overall Height 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0128-A
- Zoro # G6510272
- UPC # 763439012494
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 6.25" |
Overall Width | 9.5" |
Spout Length | 8-Inch |
Center-Center Fitting Size | 6" |
Details
Number of Holes | 4 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Compression |
Weight | 4.5 |
Handle Style | Canopy |
Connection Type | NPSM |
Installation | Deck Mount |
Spout Reach | 8.19" |
Style | Commercial |
Handle Included | Yes |
Mount Type | Standard |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.77 (0122-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.4 (0048-UA1)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Overall Width: 12" (0047-ULE17)
- CENTRAL BRASS Glass Filler, NPSM, Single Hole, Polished Chrome (393)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- GENTA Manual, Single Hole Mount, Residential / Commercial 1 or 3 Hole Gooseneck Kitchen Faucet (7882BL)
- Central Brass Kitchen Faucets & Accessories