Shop All Utility Sink Faucets
Central Brass
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.3
Mfr # 80084-AELS
Zoro # G6855336
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.3
- Overall Width 11.75"
- Overall Height 4.44"
- Finish Polished Chrome
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80084-AELS
- Zoro # G6855336
- UPC # 763439079046
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 11.75" |
Overall Height | 4.44" |
Connection Size | 1/2" |
Spout Length | 6-Inch |
Center-Center Fitting Size | 4" |
Details
Weight | 3.3 |
Finish | Polished Chrome |
Style | Commercial |
Number of Holes | 2 or 3 Hole |
Mount Type | Centerset |
Handle Style | Wrist Blade |
Installation | Deck Mount |
ADA Compliant | Yes |
Handle Included | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Spout Reach | 6.25" |
Connection Type | NPSM |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual Single Hole Mount, 1 Hole Gooseneck Bar Faucet, Polished chrome (B-0305)
- KOHLER Mastershower 72" Metal Shower Hose (8593-2MB)
- PRIME-LINE Catch Showerdoor Adjustable (M 6014)
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- Central Brass Utility Sink Faucets