Shop All Utility Sink Faucets
Central Brass
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3
Mfr # 80084-LE17
Zoro # G6504033
Free Shipping & Returns
$84.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 3
- Overall Width 8.75"
- Overall Height 10.38"
- Number of Holes 2 or 3 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 80084-LE17
- Zoro # G6504033
- UPC # 763439006691
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 8.75" |
Overall Height | 10.38" |
Spout Length | 4-3/32-Inch |
Center-Center Fitting Size | 4" |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 3 |
Number of Holes | 2 or 3 Hole |
Spout Reach | 4.13" |
Valve Type | Ceramic Disc |
Connection Type | NPSM |
Style | Commercial |
Handle Style | Lever |
Mount Type | Centerset |
ADA Compliant | Yes |
Handle Included | Yes |
Installation | Deck Mount |
Flow Rate (GPM) | 1.5 |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5" BRASS RAISED S.H. PLUG (302-610)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size, Black (K-1142714)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- Central Brass Utility Sink Faucets