Shop All Utility Sink Faucets
Central Brass
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Width: 6.75"
Mfr # 0084-A
Zoro # G6508495
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.9
- Overall Width 6.75"
- Finish Polished Chrome
- Overall Height 4.44"
- Spout Length 6-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0084-A
- Zoro # G6508495
- UPC # 763439007315
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 6.75" |
Overall Height | 4.44" |
Spout Length | 6-Inch |
Connection Size | 1/2" |
Center-Center Fitting Size | 4" |
Details
Weight | 2.9 |
Finish | Polished Chrome |
Flow Rate (GPM) | 1.5 |
Handle Included | Yes |
Mount Type | Centerset |
Valve Type | Compression |
Connection Type | NPSM |
Installation | Deck Mount |
Handle Style | Canopy |
Number of Holes | 2 or 3 Hole |
Style | Commercial |
Spout Reach | 6.25" |
ADA Compliant | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap, Hanging (U623)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- DYNAQUIP CONTROLS Limit Switch Kit (145820.01)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI03)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- Central Brass Utility Sink Faucets