Shop All Utility Sink Faucets
Central Brass
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole
Mfr # 0084-A17
Zoro # G6511392
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6.75"
- Overall Height 10.38"
- Finish Polished Chrome
- Mount Type Centerset
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0084-A17
- Zoro # G6511392
- UPC # 763439009395
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 6.75" |
Overall Height | 10.38" |
Connection Size | 1/2" |
Spout Length | 4-3/32-Inch |
Center-Center Fitting Size | 4" |
Details
Finish | Polished Chrome |
Mount Type | Centerset |
Flow Rate (GPM) | 1.5 |
Spout Reach | 4.13" |
ADA Compliant | Yes |
Valve Type | Compression |
Number of Holes | 2 or 3 Hole |
Connection Type | NPSM |
Installation | Deck Mount |
Handle Included | Yes |
Style | Commercial |
Handle Style | Canopy |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- PROPLUS 1/2 x 1/4 Black Malleable Bushing (45100)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- LEGEND VALVE 3/4 T-4301 NO LEAD PAK X PAK (313-214NL)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- Central Brass Utility Sink Faucets