Shop All Utility Sink Faucets
Central Brass
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount
Mfr # 0084-ELS17
Zoro # G6502904
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11.75"
- Overall Height 10.31"
- Finish Polished Chrome
- Spout Length 4-3/32-Inch
- Number of Holes 2 or 3 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0084-ELS17
- Zoro # G6502904
- UPC # 763439009418
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 11.75" |
Overall Height | 10.31" |
Spout Length | 4-3/32-Inch |
Center-Center Fitting Size | 4" |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Number of Holes | 2 or 3 Hole |
Handle Style | Wrist Blade |
Style | Commercial |
Flow Rate (GPM) | 1.5 |
Handle Included | Yes |
Spout Reach | 4.13" |
Connection Type | NPSM |
ADA Compliant | Yes |
Installation | Deck Mount |
Valve Type | Compression |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- STREAMLINE 3/8" NOM C Copper Cap (W 07006)
- RELIANCE WORLDWIDE 1/2 X 100' PEX TUBING RED COIL (U860R100)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- ELKAY Pursuit Utility Faucet, Flexible Spout, Lever, Lustrous Steel (LK2500LS)
- Central Brass Utility Sink Faucets