Shop All Utility Sink Faucets
Central Brass
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Flow Rate (GPM): 0.5
Mfr # 0084-ELS17-E0.5
Zoro # G6508364
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Width 11.75"
- Overall Height 10.31"
- Connection Type NPSM
- Center-Center Fitting Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0084-ELS17-E0.5
- Zoro # G6508364
- UPC # 763439009425
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 11.75" |
Overall Height | 10.31" |
Center-Center Fitting Size | 4" |
Spout Length | 4-3/32-Inch |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Connection Type | NPSM |
Handle Included | Yes |
Installation | Deck Mount |
Style | Commercial |
Spout Reach | 4.13" |
Number of Holes | 2 or 3 Hole |
Flow Rate (GPM) | 0.5 |
Mount Type | Centerset |
Handle Style | Wrist Blade |
ADA Compliant | Yes |
Valve Type | Compression |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve Assembly (1007488)
- MOEN Cartridge (252005)
- KOHLER Awaken Showerarm Diverter (98770-CP)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Union (600U111N038)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- Central Brass Utility Sink Faucets