Shop All Centerset Bathroom Faucets
Central Brass
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.9
Mfr # 81137-DA
Zoro # G6510972
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 4.9
- Spout Reach 3.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 81137-DA
- Zoro # G6510972
- UPC # 763439078865
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 2.63" |
Connection Size | 1/2" |
Overall Width | 7.5" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 4.9 |
Spout Reach | 3.63" |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Connection Type | NPSM |
Installation | Deck Mount |
Mount Type | Centerset |
Style | Commercial |
Handle Style | Canopy |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L (ZUSA-HT-30)
- SPEAKMAN SPK-57578US 1/2" FIP x 1/2" FIP x 20" Stainless Steel Faucet Connector (SPK-57578US)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 80 (90718)
- SLOAN Regal Cover (R10)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63" (1137-DA)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 7.5" (81137-A)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (1137-A)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4 (81137-AELS)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (1137-AELS)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- Central Brass Centerset Bathroom Faucets