Shop All Centerset Bathroom Faucets
Central Brass
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole
Mfr # 81137-DAELS
Zoro # G6502563
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5
- Finish Polished Chrome
- Overall Height 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 81137-DAELS
- Zoro # G6502563
- UPC # 763439084040
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 2.63" |
Connection Size | 1/2" |
Overall Width | 11.75" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5 |
Finish | Polished Chrome |
Connection Type | NPSM |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 3.63" |
Style | Commercial |
Handle Style | Wrist Blade |
Handle Included | Yes |
Mount Type | Centerset |
Installation | Deck Mount |
Description
This CENTRAL BRASS two handle bathroom faucet has a polished chrome finish and a total of three holes. It has a weight of 5 lbs, an overall height of 2.63", a connection size of 1/2" and a connection type of NPSM. The valve type is ceramic disc with a flow rate of 1.2 GPM and a spout reach of 3.63". The overall width is 11.75" and the style is commercial. The handle style is wrist blade and it is included with the faucet. The mount type is centerset and the installation is deck mount. The center-center fitting size is 4".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- PENTAIR Water Filter Housing O-Rng U25 (OK25-DC6-S18)
- SLOAN Flush Valve Accessory H541Awh Rep Kit Exp H500/600 Os Con Stop (3308855)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307001504)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (1137-AELS)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (1137-A)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Number of Holes: 2 Hole (3137-DAN2)
- CENTRAL BRASS Self-Close Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrm (1167-AV)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63" (1137-DA)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- Central Brass Bathroom Sink Faucets & Accessories