Shop All Bar Sink Faucets
Central Brass
Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount
Mfr # 0287-ELS17
Zoro # G6508766
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Spout Length 4-3/32-Inch
- Handle Style Wrist Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0287-ELS17
- Zoro # G6508766
- UPC # 763439009487
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Spout Length | 4-3/32-Inch |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Handle Style | Wrist Blade |
Handle Included | Yes |
Style | Commercial |
Valve Type | Compression |
Installation | Deck Mount |
Flow Rate (GPM) | 1.5 |
Mount Type | Standard |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- RIDGID Kit, Pressing Ring (XL-C)
- ARMACELL 1/4" Id X 3/4" Armaflex Pipe Insul. 270/Ctn (APT01434)
- CENTRAL BRASS Slow-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0336-N2-3/8)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- Central Brass Kitchen Faucets & Accessories