Shop All Bar Sink Faucets
Central Brass
Two Handle Bar/Pantry Faucet in Chrome
Mfr # 0287-LE17
Zoro # G309980215
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0287-LE17
- Zoro # G309980215
- UPC # 763439007810
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Details
Body Material | Brass |
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- ZSI U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe (UB10PA)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- Central Brass Bar Sink Faucets