Shop All Bar Sink Faucets
Central Brass
Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.55
Mfr # 0285-A-Q
Zoro # G6505853
product price: $115.70
/ea
Free Shipping & Returns
$115.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Weight 4.55
- Overall Height 12.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0285-A-Q
- Zoro # G6505853
- UPC # 763439013972
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Overall Height | 12.13" |
Overall Width | 6.13" |
Center-Center Fitting Size | Single Hole |
Spout Length | 5-1/2-Inch |
Connection Size | 3/8" |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Weight | 4.55 |
Style | Commercial |
Handle Style | Tear Drop |
Spout Reach | 5.31" |
Flow Rate (GPM) | 1.5 |
Mount Type | Single Hole |
Valve Type | Compression |
Handle Included | Yes |
Connection Type | Compression Hose |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Mechanical Mixer, Brass (242.165.AB.1)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- OLYMPIA FAUCETS Four Functions Showerhead, Polished Chrome (OP-640035)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- Central Brass Bar Sink Faucets