Shop All Bar Sink Faucets
Central Brass
Two Handle Bar Faucet, Single Hole, Polished Chrome
Mfr # 80287-A17
Zoro # G6506088
product price: $99.91
/ea
Free Shipping & Returns
$99.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Handle Included Yes
- Spout Length 4-3/32-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80287-A17
- Zoro # G6506088
- UPC # 763439009531
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Spout Length | 4-3/32-Inch |
Details
Number of Holes | 2 or 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Handle Included | Yes |
Style | Commercial |
Valve Type | Ceramic Disc |
Handle Style | Canopy |
Mount Type | Single Hole |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (25340)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- Central Brass Kitchen Faucets & Accessories