Shop All Bar Sink Faucets
Central Brass
Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome
Mfr # 0289-A
Zoro # G6506343
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Overall Height 12.81"
- Weight 3.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0289-A
- Zoro # G6506343
- UPC # 763439014252
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Overall Height | 12.81" |
Overall Width | 6.44" |
Spout Length | 3-15/16-Inch |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Weight | 3.67 |
Handle Style | Canopy |
Installation | Deck Mount |
Flow Rate (GPM) | 1.5 |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Style | Commercial |
Handle Included | Yes |
Valve Type | Compression |
Spout Reach | 4" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Solenoid Valve, 1/4 in Pipe Size (8340G001)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- WATTS Repair Kit For U5 3/4" Leadfree (0125122)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- Central Brass Bar Sink Faucets