Shop All Showerhead and Tub Accessories
Central Brass
Trim Kit for 1665 Bath Drain Series, Polished Chrome
Mfr # CS-66004
Zoro # G6510263
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 0.84
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-66004
- Zoro # G6510263
- UPC # 763439090614
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome |
Weight | 0.84 |
Style | Commercial |
Description
This CENTRAL BRASS Trim Kit for 1665 Bath Drain Series has a polished chrome finish and weighs 0.84. It has a commercial style.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- CASH ACME Vacuum Breaker, 3/4in., GHT, Brass, 2in. H (19600-0000LF)
- LEGEND VALVE 1-1/2" PEXx1-1/2 FPT ADAPTE (460-717NL)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- CENTRAL BRASS Faceplate For Trip Lever or Pop-Up Bath Drains, Polished Chrome (G-83-AZ)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75 (0334-1/2)
- CENTRAL BRASS Trim Kit for 1645 Bath Drain Series, Polished Chrome (CS-66001)
- CENTRAL BRASS Trim Kit for 1675 Bath Drain Series, Polished Chrome (CS-66002)
- CENTRAL BRASS Body Adapter, Polished Chrome (CS-42020)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- Central Brass Showerhead and Tub Accessories