Shop All Handles, Levers & Controls
Central Brass
Three Handle Valve Set, IPS, Wallmount, Polished Chrome
Mfr # 951
Zoro # G4512375
product price: $99.06
/ea
Free Shipping & Returns
$99.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Type Tub / Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 951
- Zoro # G4512375
- UPC # 763439019905
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Chrome |
Material | Brass |
Type | Tub / Shower |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Iron 2.25 in. L 6-Way Cross Fitting (366 CRDO-12)
- PEXLOCK Pex Grdnhs 1/2X3/4Fgh 2P (30866)
- SIEMENS Globe Valve, Two Way, 1", 10cv Flow Rate (599-03077)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- CENTRAL BRASS Tear Drop Handle With Screw-Hot, Polished Chrome (G-518-H)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- MOEN Handle Cap Kit - (130976)
- Central Brass Handles, Levers & Controls