Shop All Handles, Levers & Controls
Central Brass
Three Handle Valve Set, IPS, Wallmount, Polished Chrome
Mfr # 950
Zoro # G4512944
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Type Tub / Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 950
- Zoro # G4512944
- UPC # 763439019820
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Chrome |
Material | Brass |
Type | Tub / Shower |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Railroad TankCar, 5"x MaleNPT Elbow, 3" (ATCT30)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- CENTRAL BRASS Two Handle Valve Set, IPS, Wallmount, Polished Chrome (6056)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- MOEN Handle Kit, 95626ORB (95626ORB)
- Central Brass Kitchen Faucets & Accessories