Shop All Widespread Bathroom Faucets
Central Brass
Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole
Mfr # 3127-AVN1
Zoro # G6855004
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5.3
- Connection Size 1/2"
- Connection Type NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 3127-AVN1
- Zoro # G6855004
- UPC # 763439089526
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Spout Length | 4-1/2-Inch |
Overall Height | 2.56" |
Overall Width | 22" |
Center-Center Fitting Size | 6 - 20" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5.3 |
Connection Type | NPS |
Spout Reach | 4.56" |
Valve Type | Compression |
Flow Rate (GPM) | 1.2 |
Finish | Polished Chrome |
Installation | Deck Mount |
Handle Style | Push Button |
Mount Type | Widespread |
Handle Included | Yes |
Style | Commercial |
Description
The Central Brass Slow-Close Two Handle Widespread Bathroom Faucet is a deck-mounted commercial-style faucet with a polished chrome finish. It has a 1/2" NPS connection type, a 4.56" spout reach, a 4-1/2-inch spout length, a 1.2 GPM flow rate, an overall height of 2.56", a weight of 5.3, an overall width of 22", and a 6 - 20" center-center fitting size. It has three holes, a compression valve type, a push button handle style, and two handles included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A562V)
- AMERICAN FILTER CO AFC Brand AFC-RF-L7, Compatible to LG Lt1000p Refrigerator Water Filters (1PK) Made by AFC (Lt1000p-AFC-RF-L7-1-93085)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 8.5 (3AM400-ORB)
- Central Brass Bathroom Sink Faucets & Accessories