Shop All Bathroom Sink Faucets
Central Brass
Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2
Mfr # 0355-AN2P
Zoro # G6511155
product price: $77.03
/ea
Free Shipping & Returns
$77.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 1.8
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0355-AN2P
- Zoro # G6511155
- UPC # 763439089304
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 3.94" |
Overall Width | 2" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 1.8 |
Spout Reach | 3.44" |
Valve Type | Compression |
Connection Type | NPSM |
Flow Rate (GPM) | 1.2 |
Installation | Deck Mount |
Mount Type | Single Hole |
Handle Style | Push Button |
Style | Commercial |
Handle Included | Yes |
Description
This CENTRAL BRASS brand Slow-Close Single Handle Basin Faucet has a polished chrome finish and weighs 1.8 lbs. It has a 1/2" connection size, a 3.44" spout reach, a compression valve type, an NPSM connection type, an overall height of 3.94", a flow rate of 1.2 GPM, an overall width of 2", a deck mount installation, a single hole center-center fitting size, a single hole mount type, a push button handle style, a commercial style, and a handle included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 3000W 208V (SP10867JL)
- BEMIS MFG.. Elong WHT Soft ToilSeat (115EC 000)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33GX)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7 (1178-DA)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4 (0006-H1/2C)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Flow Rate (GPM): 1.2 (1177-DA)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- Central Brass Bathroom Sink Faucets & Accessories