Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in NPT-Female
Mfr # 10365-L
Zoro # G110724480
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Features Anti-Microbial Flexible Mouth Guard
- Application Commercial
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 10365-L
- Zoro # G110724480
- UPC # 763439012852
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Details
Material | Anti-Microbial Flexible Polypropylene Mouth Guard |
Finish | Chrome |
Body Material | Brass |
Features | Anti-Microbial Flexible Mouth Guard |
Application | Commercial |
Color | Chrome |
Connection | 3/8" NPT-Female |
Mounting Type - Faucet | Deck Mount |
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
- •3/8-18 NPT Female Thread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE22)
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G035)
- APOLLO EXPANSION PEX 1 in. x 300 ft. White PEX-A Expansion Pipe (EPPW3001)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (361)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10361)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- PRIME-LINE MIRROR CLIP 1/4"" CD6 (193670)
- Central Brass Drinking Fountains & Water Cooler Parts