Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male
Mfr # 10364-N2
Zoro # G710724477
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Connection 1/2" IPS-Male
- Features Anti-Microbial Flexible Mouth Guard
- Color Chrome
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 10364-N2
- Zoro # G710724477
- UPC # 763439012876
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Details
Material | Anti-Microbial Flexible Polypropylene Mouth Guard |
Finish | Chrome |
Connection | 1/2" IPS-Male |
Features | Anti-Microbial Flexible Mouth Guard |
Color | Chrome |
Body Material | Brass |
Mounting Type - Faucet | Deck Mount |
Application | Commercial |
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
- •1/2-14 NPS Male Thread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- AMERICAN GRANBY American Granby PIC200 2 in. PVC Pipe Inside Connector (PIC200)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- ZORO SELECT No Hub Coupling, For Pipe Size 1-1/2" (DXNH156-150)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- CENTRAL BRASS Stem Assembly For Drinking Faucets (0360,0361,0362) (K-361)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male (10364-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (362)
- ELKAY Flexible Polytubing, 72"L (56092C)
- Central Brass Drinking Fountains & Water Cooler Parts