Shop All Single Handle Bathroom Faucets
Central Brass
Single Handle Cast Brass Lavatory Faucet in Chrome
Mfr # 1960-DAEH
Zoro # G409979812
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 1960-DAEH
- Zoro # G409979812
- UPC # 763439011305
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Brass |
Color | Chrome |
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (255672-75)
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet in Chrome (0355-AN2H)
- CENTRAL BRASS Single Handle Cast Brass Lavatory Faucet in Chrome (1960-DA)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287700A)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- Central Brass Single Handle Bathroom Faucets