Shop All Faucet Accessories
Central Brass
Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 3"
Mfr # 0239-P
Zoro # G4512488
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 3.38"
- Overall Width 3"
- Weight 1.46
- Center-Center Fitting Size Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0239-P
- Zoro # G4512488
- UPC # 763439013422
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 3.38" |
Overall Width | 3" |
Center-Center Fitting Size | Single Hole |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 1.46 |
Number of Holes | 1 Hole |
Style | Commercial |
Installation | Deck Mount |
Valve Type | Compression |
Handle Style | Cross |
Connection Type | NPSM |
Spout Reach | 3.31" |
Mount Type | Single Hole |
ADA Compliant | No |
Handle Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/120 110F)
- KOHLER Aerator Assy (1031237-VF)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Weight: 1.55 (0607-C1/2)
- CENTRAL BRASS 7-1/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-HSA)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2 (0255-AP)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.5 (0033-1/2CV-02)
- CENTRAL BRASS Swivel Spout Adapter, Polished Chrome (G-1748-88W)
- KOHLER Spray Head (1430392-VS)
- Central Brass Faucet Accessories