Shop All Bar Sink Faucets
Central Brass
Single Handle Bar Faucet in Chrome
Mfr # 0280-ELS19
Zoro # G709980082
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0280-ELS19
- Zoro # G709980082
- UPC # 763439011756
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Details
Body Material | Brass |
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 (MBEOO - 2)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- Central Brass Kitchen Faucets & Accessories