Shop All Faucet Accessories
Central Brass
Self-Closing Lever Vandal Proof Handle With Screw, Polished Chrome, Style: Commercial
Mfr # G-7114-V
Zoro # G4512856
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Included Yes
- Handle Style Self-Close Lever
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # G-7114-V
- Zoro # G4512856
- UPC # 763439049308
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Details
Finish | Polished Chrome |
Handle Included | Yes |
Handle Style | Self-Close Lever |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN24)
- SHARKBITE Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Connection Size: 3/4" (0576-3/4)
- CENTRAL BRASS Stem Assembly (G-458-KR)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- CENTRAL BRASS Stem Assembly (G-458-KL)
- CENTRAL BRASS Slow-Close Straight Stop, NPT, Polished Chrome, Weight: 1.1 (0336-N2-1/2)
- CENTRAL BRASS 8" Swivel D Style Spout With Aerator, Polished Chrome (SU-365-CA)
- MOEN One-Handle Bathroom Faucet (L64635)
- Central Brass Faucet Accessories