Shop All Faucet Accessories
Central Brass
Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Width: 2.88"
Mfr # 0033-1/2HV-02
Zoro # G4513188
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 4.06"
- Weight 1.5
- Overall Width 2.88"
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 0033-1/2HV-02
- Zoro # G4513188
- UPC # 763439085436
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 4.06" |
Overall Width | 2.88" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
Weight | 1.5 |
Style | Commercial |
Spout Reach | 3.25" |
Handle Included | Yes |
Number of Holes | 1 Hole |
Installation | Wall Mount |
Connection Type | NPT |
Mount Type | Single Hole |
Handle Style | Vandal Resistent Cross |
ADA Compliant | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY A1 Stem Adaptor (301419-71500580)
- DIXON Flange Adapter, 3 x 3 In, 125 psi, Aluminum (300-AL-AL)
- VIEGA Flange (91200)
- KISSLER Cold Cartridge, Ceramic, Brass, Gerber (86-986)
- CENTRAL BRASS Slow-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0336-N2-3/8)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Handle Style: Cross (0255-P)
- CENTRAL BRASS Self-Closing 4-Arm Vandal Proof Handle With Set Screw, Polished Chrome (G-6928-V)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Connection Size: 3/8" (0333-L3/8)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2 (0255-AP)
- MOEN Kit, O-Ring, Spout (117)
- Central Brass Faucet Accessories