Shop All Showerhead and Tub Accessories
Central Brass
Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75
Mfr # 0334-1/2
Zoro # G6507147
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Connection Type NPT
- ADA Compliant No
- Overall Height 4.25"
- Weight 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0334-1/2
- Zoro # G6507147
- UPC # 763439014979
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Overall Height | 4.25" |
Overall Width | 2.63" |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Connection Type | NPT |
ADA Compliant | No |
Weight | 1.75 |
Handle Style | Lever |
Handle Included | Yes |
Style | Commercial |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Electronic Part (242.338.21.1)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VME4)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P457)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- CENTRAL BRASS Faceplate For Trip Lever or Pop-Up Bath Drains, Polished Chrome (G-83-AZ)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- CENTRAL BRASS Trim Kit for 1675 Bath Drain Series, Polished Chrome (CS-66002)
- CENTRAL BRASS Trim Kit for 1645 Bath Drain Series, Polished Chrome (CS-66001)
- CENTRAL BRASS Body Adapter, Polished Chrome (CS-42020)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- AMERICAN STANDARD Hand Shower Hose, Amer Std, Metal (8888035.278)
- Central Brass Showerhead and Tub Accessories