Shop All Showerhead and Tub Accessories
Central Brass
Self-Close Shower Straight Stop, NPT, Polished Chrome, Overall Width: 2.63"
Mfr # 0335-V1/2
Zoro # G6510753
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Connection Type NPT
- ADA Compliant No
- Overall Height 4.25"
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 0335-V1/2
- Zoro # G6510753
- UPC # 763439015006
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Overall Height | 4.25" |
Overall Width | 2.63" |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Connection Type | NPT |
ADA Compliant | No |
Weight | 1.8 |
Style | Commercial |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-BZ)
- KOHLER Pressure Balance Valve, Replacement (GP1144925)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- APG 3" Aluminum Part C (3E30CAL)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- CENTRAL BRASS Faceplate For Trip Lever or Pop-Up Bath Drains, Polished Chrome (G-83-AZ)
- CENTRAL BRASS Body Adapter, Polished Chrome (CS-42020)
- CENTRAL BRASS Trim Kit for 1645 Bath Drain Series, Polished Chrome (CS-66001)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75 (0334-1/2)
- CENTRAL BRASS Trim Kit for 1675 Bath Drain Series, Polished Chrome (CS-66002)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Moderne Brass (26322-2MB)
- Central Brass Showerhead and Tub Accessories