Shop All Faucet Accessories
Central Brass
Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5"
Mfr # 0333-1/2
Zoro # G4512576
original price:
$56.39
4% off
new price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 4.5"
- ADA Compliant No
- Connection Type NPT
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0333-1/2
- Zoro # G4512576
- UPC # 763439014894
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 4.5" |
Connection Size | 1/2" |
Overall Width | 2.88" |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Connection Type | NPT |
Weight | 1.69 |
Style | Commercial |
Handle Style | Cross |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT20038S)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- BANJO Handles For Ball Valve (V20153)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- CENTRAL BRASS 8-3/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-WSA)
- CENTRAL BRASS 7-1/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-HSA)
- CENTRAL BRASS Self-Closing Lever Vandal Proof Handle With Screw, Polished Chrome, Style: Commercial (G-7114-V)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4" (0607-C3/4)
- CENTRAL BRASS Stem Assembly W/Replaceable Seat Old Style (K-2-CT)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.5 (0033-1/2CV-02)
- DANCO 3/8 in. D Rubber Washer (36593B)
- Central Brass Faucet Accessories