Shop All Faucet Accessories
Central Brass
Self-Close Angle Stop, NPT, Polished Chrome, Connection Size: 3/8"
Mfr # 0333-L3/8
Zoro # G4512892
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Connection Type NPT
- Overall Height 4.5"
- ADA Compliant No
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0333-L3/8
- Zoro # G4512892
- UPC # 763439014924
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 4.5" |
Connection Size | 3/8" |
Details
Finish | Polished Chrome |
Connection Type | NPT |
ADA Compliant | No |
Weight | 1.73 |
Handle Included | Yes |
Style | Commercial |
Handle Style | Lever |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PENTAIR/OMNIFILTER 3/4" Inlet Whole House Water Filter System (U30-S-S18)
- THRIFCO PLUMBING 1 1/2 Quick Repair Coupling (6622034)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- CENTRAL BRASS 8" Swivel D Style Spout With Aerator, Polished Chrome (SU-365-CA)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Flow Rate (GPM): 1.5 (0281-AC)
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- CENTRAL BRASS Stem Assembly (G-458-KL)
- CENTRAL BRASS Stem Assembly (G-458-KR)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-05)
- Central Brass Faucet Accessories