Shop All Pre-rinse Faucets and Accessories
Central Brass
Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm
Mfr # CS-45002
Zoro # G4513644
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Head with Hose
- Flow Rate 1.6 gpm
- Length (In.) 60"
- Finish Polished Chrome
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-45002
- Zoro # G4513644
- UPC # 763439089038
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 60" |
Details
Sub-Category | Spray Head with Hose |
Flow Rate | 1.6 gpm |
Finish | Polished Chrome |
Material | Rubber |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (839-101)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- T&S BRASS Rubber Ring (001085-45)
- T&S BRASS Waste Drain Valve, Short Twist Handle, 3-1/2 X 2 (B-3950-XS)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- Central Brass Pre-rinse Faucets and Accessories