Shop All Pre-rinse Faucets and Accessories
Central Brass
Pre-rinse Spray, Polished Chrome
Mfr # CS-42005
Zoro # G4512402
$52.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Spray
- Flow Rate 1.6 gpm
- Finish Polished Chrome
- Material Brass
- Weight 1.414785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # CS-42005
- Zoro # G4512402
- UPC # 763439005953
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Details
Sub-Category | Pre-Rinse Spray |
Flow Rate | 1.6 gpm |
Finish | Polished Chrome |
Material | Brass |
Weight | 1.414785 |
Handle Included | Yes |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Tub/Shower Handle, Hot Chrome Plated (4402548)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- AMERICAN STANDARD CARTRIDGE40MM SNGL CNTRL (A951470-0070A/H)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard (017694-45)
- T&S BRASS Workboard Faucet, Deck Mount, 8 Centers, 6 Swing (B-1120)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- Central Brass Pre-rinse Faucets and Accessories