Shop All Pre-rinse Faucets and Accessories
Central Brass
Pre-Rinse Assembly, Polished Chrome
Mfr # 641
Zoro # G4513705
product price: $251.68
/ea
Free Shipping & Returns
$251.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Assembly
- Material Stainless Steel
- Finish Polished Chrome
- Flow Rate 1.1 gpm
- Length (In.) Hose: 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 641
- Zoro # G4513705
- UPC # 763439005830
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | Hose: 26" |
Size | Overhead Swivel Reach: 12"; High Arm: 27-3/4" |
Details
Sub-Category | Pre-Rinse Assembly |
Material | Stainless Steel |
Finish | Polished Chrome |
Flow Rate | 1.1 gpm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, HD, Spring, 4.06", Zinc Bolt, PK10 (B9224-0406 B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- T&S BRASS Rubber Ring For - Part# 7861-45M (7861-45M)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- KISSLER Pre-Rinse Spray Valve, Polished Chrome (88-4222)
- T&S BRASS Compact Pre-Rinse Spring, Chrome-Plated Steel (016795-45)
- Central Brass Kitchen Faucets & Accessories