Shop All Pre-rinse Faucets and Accessories
Central Brass
Pre-Rinse Assembly, Polished Chrome
Mfr # 640
Zoro # G4513888
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Assembly
- Material Stainless Steel
- Flow Rate 1.1 gpm
- Finish Polished Chrome
- Length (In.) Hose: 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 640
- Zoro # G4513888
- UPC # 763439005823
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | Hose: 44" |
Size | Quick Install Riser: 24" |
Details
Sub-Category | Pre-Rinse Assembly |
Material | Stainless Steel |
Flow Rate | 1.1 gpm |
Finish | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Hot (C07624)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- T&S BRASS Pre-Rinse, Single Hole Base, Overhead Spring, Add- (B-2338)
- T&S BRASS B-0108 Spray Face Repair Kit (108SF-RK)
- T&S BRASS Hook, Finger For - Part# 2873-40 (2873-40)
- FISHER MFG Ultra-Spray Valve 3/8" (71307)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- T&S BRASS Push Button Spray Valve, 36 Stainless Flex Hose, (B-0101-BKF)
- Central Brass Kitchen Faucets & Accessories