Shop All Bathtub Drains
Central Brass
Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65
Mfr # 1665-XP17
Zoro # G4513425
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.65
- Finish Polished Chrome
- Style Commercial
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 1665-XP17
- Zoro # G4513425
- UPC # 763439029829
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Weight | 5.65 |
Finish | Polished Chrome |
Style | Commercial |
ADA Compliant | No |
Description
This CENTRAL BRASS brand Multi-Tub Trip Lever Bath Drain has a weight of 5.65 and a polished chrome finish. It has a commercial style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Solids Interceptor (8750CGASK)
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- SYNFLEX Tubing, 3/8 In OD, 250 Ft, Black (1219-66203)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.13 (1665-WX)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome (1655)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- CENTRAL BRASS Multi-Tub Centralift Lift & Turn Drain in Chrome (1645-S)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (901-LT-PVC-CP)
- Central Brass Bathtub Drains