Shop All Bathtub Drains
Central Brass
Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.13
Mfr # 1665-WX
Zoro # G4514003
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.13
- Finish Polished Chrome
- ADA Compliant No
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 1665-WX
- Zoro # G4514003
- UPC # 763439089021
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Weight | 5.13 |
Finish | Polished Chrome |
ADA Compliant | No |
Style | Commercial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 108-904NL VACUUM BREAKER (189-3-34)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- ZORO SELECT Female Socket, Cast Iron Tap Adapter (222244)
- CENTRAL BRASS Multi-Tub Centralift Lift & Turn Drain in Chrome (1645-S)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome (1655)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- BLUEVUE Non-Threaded Flip Top Drain, Brushed Nickel (NTD-FT-BN)
- Central Brass Bathtub Drains