Shop All Handles, Levers & Controls
Central Brass
Lever Handle With Vandal Proof Screw-Cold, Polished Chrome
Mfr # CS-19007C
Zoro # G4513547
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Included Yes
- Style Commercial
- Handle Style Vandal Resistant Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-19007C
- Zoro # G4513547
- UPC # 763439005915
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Included | Yes |
Style | Commercial |
Handle Style | Vandal Resistant Lever |
Description
This CENTRAL BRASS brand Lever Handle With Vandal Proof Screw-Cold is finished in Polished Chrome and includes a Vandal Resistant Lever Handle. It is designed for commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1/2" Wall (M903-ACS1243 S2S)
- EPC Coupling Copper Cxc 2In (30966)
- CENTRAL BRASS Wrist Handle (6") With Red Index Ring And Screw-Hot, Polished Chrome (G-4149-H)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- CENTRAL BRASS Two Handle Valve Set, IPS, Wallmount, Polished Chrome (6056)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- MOEN Chateau Handle Kit (100224)
- Central Brass Kitchen Faucets & Accessories