Shop All Utility Sink Faucets
Central Brass
Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.32
Mfr # 0576-1/2
Zoro # G6502003
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rough Brass
- Overall Width 2.19"
- Weight 1.32
- Style Commercial
- Center-Center Fitting Size Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0576-1/2
- Zoro # G6502003
- UPC # 763439016669
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 2.19" |
Center-Center Fitting Size | Single Hole |
Connection Size | 1/2" |
Details
Finish | Rough Brass |
Weight | 1.32 |
Style | Commercial |
Spout Reach | 2.63" |
Mount Type | Single Hole |
Installation | Wall Mount |
Handle Included | Yes |
Handle Style | Loose Key |
Connection Type | NPT |
Valve Type | Compression |
ADA Compliant | No |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- B & K ELBOW 90 1.25&1.25""COPR (W 62084)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (80465)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole (0054-U-Q)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- KINGSTON BRASS KF460 Laundry Faucet, Polished Chrome (KF460)
- Central Brass Utility Sink Faucets