Shop All Utility Sink Faucets
Central Brass
Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2"
Mfr # 0576-1/2CP
Zoro # G6505135
product price: $43.06
/ea
$43.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Width 2.19"
- Weight 1.32
- Spout Reach 2.63"
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0576-1/2CP
- Zoro # G6505135
- UPC # 763439016676
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 2.19" |
Center-Center Fitting Size | Single Hole |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 1.32 |
Spout Reach | 2.63" |
Style | Commercial |
Handle Included | Yes |
Handle Style | Loose Key |
Installation | Wall Mount |
Mount Type | Single Hole |
Connection Type | NPT |
Valve Type | Compression |
ADA Compliant | No |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, Stee (410)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-4G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- Central Brass Utility Sink Faucets