Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53
Mfr # 0366-HX8WB
Zoro # G4512978
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Overall Width 8.38"
- Weight 6.53
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 0366-HX8WB
- Zoro # G4512978
- UPC # 763439015419
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Width | 8.38" |
Overall Height | 8" |
Center-Center Fitting Size | Single Hole |
Connection Size | 3/8" |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 6.53 |
Style | Commercial |
Connection Type | NPT |
Mount Type | Single Hole |
Spout Reach | 6.75" |
Installation | Wall Mount |
Handle Style | Self-Close Lever |
Handle Included | Yes |
Description
The CENTRAL BRASS brand Drinking Fountain-Wallmount is a commercial style wall mount single hole drinking fountain. It has a polished chrome finish and an overall width of 8.38". It weighs 6.53 and has an overall height of 8". It has a self-close lever handle and a single hole center-center fitting size. The handle is included and the connection size is 3/8". The spout reach is 6.75" and the connection type is NPT.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Double Check Valve Assembly 3/4" 950Xlt (34-950XLT)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- LARSEN SUPPLY CO 1-1/2" Wht Flexext Tube (03-4319)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- CENTRAL BRASS Stem Assembly For Drinking Faucets (0360,0361,0362) (K-361)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10362)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (362)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male (10364-L)
- OASIS Cartridge (029967-005)
- Central Brass Drinking Fountains & Water Cooler Parts