Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Drinking Faucet-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8"
Mfr # 0366-L
Zoro # G4513023
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Overall Height 7.38"
- Overall Width 3.81"
- Weight 3.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 0366-L
- Zoro # G4513023
- UPC # 763439015426
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Height | 7.38" |
Overall Width | 3.81" |
Center-Center Fitting Size | Single Hole |
Connection Size | 3/8" |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 3.24 |
Spout Reach | 4.44" |
Style | Commercial |
Connection Type | NPT |
Mount Type | Single Hole |
Handle Style | Self-Close Lever |
Installation | Wall Mount |
Handle Included | Yes |
Description
This CENTRAL BRASS brand Drinking Faucet-Wallmount has a polished chrome finish and an overall height of 7.38", overall width of 3.81", and weight of 3.24. It has a center-center fitting size of single hole and a spout reach of 4.44". It has a commercial style, connection size of 3/8", connection type of NPT, mount type of single hole, handle style of self-close lever, installation of wall mount, and handle included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/2 in Pipe Size (1WKG5)
- THRIFCO PLUMBING 4 Inch ABS Repair Coupling (6795004)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (361)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10361)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10362)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (362)
- CENTRAL BRASS Stem Assembly For Drinking Faucets (0360,0361,0362) (K-361)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- Central Brass Drinking Fountains & Water Cooler Parts