Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23
Mfr # 0365-L
Zoro # G4514098
Free Shipping & Returns
$106.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Overall Height 6.25"
- Overall Width 3.63"
- Weight 3.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 0365-L
- Zoro # G4514098
- UPC # 763439015365
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Height | 6.25" |
Overall Width | 3.63" |
Center-Center Fitting Size | Single Hole |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 3.23 |
Mount Type | Single Hole |
Installation | Deck Mount |
Handle Style | Self-Close Lever |
Style | Commercial |
Spout Reach | 3.19" |
Handle Included | Yes |
Connection Type | NPSM |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Valve Seal, Rubber, Red (427BP)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- CENTRAL BRASS Drinking Faucet-Head, NPSM, Single Hole, Polished Chrome (377)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- CENTRAL BRASS Drinking Faucet-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-L)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 8" (0366-N2HX8WB)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- Central Brass Drinking Fountains & Water Cooler Parts