Shop All Drain Components
Central Brass
Drain Adapter 2" Female to 1-1/2" Male
Mfr # CS-42011
Zoro # G4514073
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # CS-42011
- Zoro # G4514073
- UPC # 763439006011
- Country of Origin Taiwan, Province of China
- Category Drain Components
Details
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE39)
- LDR INDUSTRIES 311 SE90-12 1/2 GALV 90 DEG STREET ELBOW (501907)
- ZORO SELECT Adapter, 2 In Hub x MNPT (1WJD3)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- CENTRAL BRASS Drain Adapter 1-1/2" Male to 1-1/2" Male (CS-42012)
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- FERNCO PDTC 150 DRAIN/TRAP CONN (25417)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend (1PNK7)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Nickel (PN400-6B-STR-W/SCR)
- U.S. TRENCH DRAIN Deep Series Black Replacement Grate to suit 5.4 x 5.4 x 39.4 in. Trench and Channel Drain (83320)
- SIMPLE SPACES Dish Drain Chrome (JI-25C-3L)
- Central Brass Drain Components