Shop All Faucet Repair and Maintenance
Central Brass
Cylinder Sub-Unit with Gasket, Polished Chrome
Mfr # G-1043-C
Zoro # G6509292
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Residential / Commercial Commercial
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # G-1043-C
- Zoro # G6509292
- UPC # 763439046208
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Finish | Polished Chrome |
Residential / Commercial | Commercial |
Style | Commercial |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Tee, 3M, 316/L, 3" (4307006132)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495806)
- DIXON Long Pipe, Nipple Grooved x NPT, 3" (A713)
- ZORO SELECT Float Valve, Brass, 2", Pipe Mount, Angle (R605T-2-7)
- CENTRAL BRASS Wash Machine Filler, NPSF, Polished Chrome (455)
- CENTRAL BRASS Spout, 14" , Lead Free, C/B (SU-363-MA (LEAD FREE)
- CENTRAL BRASS 8" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-RA)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- CENTRAL BRASS 10" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-JA)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K-453-H (LEAD FREE))
- PLUMB PAK Faucet Rpr Kit Peerless (PP808-79)
- Central Brass Faucet Repair and Maintenance