Shop All Handles, Levers & Controls
Central Brass
Cross Handle-Hot, Polished Chrome
Mfr # CS-19003H
Zoro # G4513373
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Style Cross
- Style Commercial
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-19003H
- Zoro # G4513373
- UPC # 763439090775
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Style | Cross |
Style | Commercial |
Handle Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- CENTRAL BRASS Wrist Handle (6") With Red Index Ring And Screw-Hot, Polished Chrome (G-4149-H)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- PROPLUS 2-Handle Utility Faucet in Brass Chrome (114180)
- Central Brass Kitchen Faucets & Accessories